THorizontal Cover Seal Kit
Mfr # 1140T10-SEAL
Zoro # G416388645
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
For Misalignment Type
Angular, Parallel
Compatible Hub Manufacturer Part Number
1140T-HUB, 1140T-HUB4 1/2, 1140T-HUB5, 1140T-HUB5 1/2, 1140T-HUB5 15/16, 1140T-SH
For Hub Diameter
10 in
Application
Turbine or Engine-Driven Motors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1140T10-SEAL
Zoro #
G416388645
UPC #
697950916422
Country of Origin
United States
Dimensions
For Hub Diameter
10 in
Coupling Size
1140T
Details
Item
BLUE-FLEX GRID CPLG SEALS - 1140T GRID AND ABOVE
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
For Misalignment Type
Angular, Parallel
Compatible Hub Manufacturer Part Number
1140T-HUB, 1140T-HUB4 1/2, 1140T-HUB5, 1140T-HUB5 1/2, 1140T-HUB5 15/16, 1140T-SH
Application
Turbine or Engine-Driven Motors
Weight
1.05 lb
Cover Type
Horizontal
Description
BLUE-FLEX GRID CPLG SEALS - 1140T GRID AND ABOVE, Application Turbine or Engine-Driven Motors, Compatible Hub Manufacturer Part Number 1140T-HUB, 1140T-HUB4 1/2, 1140T-HUB5, 1140T-HUB5 1/2, 1140T-HUB5 15/16, 1140T-SH, Grid Material Not Applicable, Cover Type Horizontal, Features Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components, Weight 1.05 lb, Coupling Size 1140T, For Misalignment Type Angular, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.