This item is Discontinued.

Martin 1/2 in Drive, 18 mm Metric Socket, 12 Points SMD1218

1/2 in Drive, 18 mm Metric Socket, 12 Points (Discontinued)

  • Mfr # SMD1218
  • Zoro # G302549747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMD1218
Zoro #
G302549747
UPC #
697950000000
Country of Origin
Unknown

Dimensions

Drive Size
1/2 in
Size
18 mm

Details

Item
Socket
Finish
Chrome Plated
SAE or Metric
Metric
Number of Points
12
Material
Alloy Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.