Shop MARTIN WHEEL
Create Account
10" Flat Free Hand Truck Wheel 354DCSWPU242 - 410/350-4 - 2-1/4 x 5/8" Offset Hub
Mfr # 354DCSWPU242
Zoro # G404968439
product price:Â
$
77.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 354DCSWPU242
- Zoro #
- G404968439
- UPC #
- 98663063074
- Country of Origin
- China
Description
Martin wheel 10" flat free hand truck wheel 354dcswpu242 - 410/350-4, 2-1/4 x 5/8" offset hub flat-free: no air means no more flats!! our lightweight polyurethane sawtooth tire is mounted on a one-piece welded steel wheel with an industrial ball bearing hub. Best replacement wheel assembly for a hand truck, dolly, wagon or general purpose use. Complete flat free tire and wheel assembly. Non-highway use only. Hub length: 2-1/4 inch offset | bore: 5/8-inch ball bearing. 300 lbs. Load capacity
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov