Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10x2.75 Rib Tire & Wheel Assembly

  • Mfr # ZP1102GW-2O2

  • Zoro # G902697732


product price: $79.85
/ea
Free Shipping & Returns

Key Features

Overall Length
10
Outside Diameter
6.9
Wheel Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZP1102GW-2O2
Zoro #
G902697732
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
10
Outside Diameter
6.9
Wheel Width
10

Description

10 x 2.75 tire and wheel assembly. Rib tread type. 10" O.D.; 2-1/4" hub length; 5/8" axle shaft (ball bearing); 200-lb. capacity; 2-1/4" offset.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.