
13x500-6 Lawn Mower Wheel, 4 Ply, Smooth
Mfr # 506-4SML-I
Zoro # G905174490
product price: $82.89
/ea
Free Shipping & Returns
Key Features
Tire Size
13x500-6
Tread Pattern
Smooth
Ply
4
For Use With
Kenda Lawn Mowers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
506-4SML-I
Zoro #
G905174490
UPC #
98663037754
Country of Origin
China
Dimensions
Tire Size
13x500-6
Details
Tread Pattern
Smooth
Ply
4
Item
Lawn Mower Wheel
For Use With
Kenda Lawn Mowers
Description
Martin wheel kenda 506-4sml-i smooth tire - 13 x 500-6 4 ply rating kenda's k404lg smooth tire is designed for commercial or lawn and garden mower applications where traction is not a consideration. The unique smooth tread design allows sharp turning without scalping the turf. Offers superior sidewall stability and features a wide contact patch. 4 ply rating; 440 lbs. Load capacity. Tubeless.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.