
15x600-6 2-Ply Rib Tire & Wheel Assembly
Mfr # 606DC R-341 I
Zoro # G502697590
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15
Outside Diameter
9
Wheel Width
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
606DC R-341 I
Zoro #
G502697590
UPC #
098663015585
Country of Origin
Unknown
Dimensions
Overall Length
15
Outside Diameter
9
Wheel Width
12
Description
15 x 6.00-6 tire and wheel assembly. Rib tread type. 2-ply rating. 14.4" O.D.; 3-1/4" hub length; 3/4" axle shaft (ball bearing); 365-lb. capacity; 1-1/8" offset.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.