274394 4 Poly 23 x 10.50-12 Load Range Super Turf Tire

  • Mfr # 274394
  • Zoro # G204145771
product price: 
$
245.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
274394
Zoro #
G204145771
UPC #
98663038690
Country of Origin
Taiwan, Province of China

Description

An ideal replacement for lawn and garden pneumatic equipment, including pneumatic lawn mowers, lawn tractor tires, riding lawn mowers, tires and other utility lawn and tire. Turf Tech Tread tread pattern.

Features
  • Non-highway use only
  • It has been designed with siped lugs for greater traction and less turf damage
Specifications
  • Tire Diameter: 23 in.
  • Tire Size: 23 x 10.50-12
  • Size: 23 x 10.50-12
  • Weight: 18.93 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews