274421 K500 15X600-6 4Ply Super Turf Tire
- Mfr # 274421
- Zoro # G804146024
product price:Â
$
88.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274421
- Zoro #
- G804146024
- UPC #
- 98663057622
- Country of Origin
- China
Description
The K500 Super Turf is the premier tire for turf applications and is the OEM choice for many ZTR and high-end commercial mower manufacturers. For commercial or heavy residential use, the Kenda K500 will provide "everything you want and more" in a lawn and garden tire.
Features- Siped lugs provide greater traction and less turf damage
- With more rubber on the contacting surface than most competitor tires, the K500 allows enhanced puncture resistance and longer tread life
- Ply Rating: 4PR
- Rim Width: 6" x 4.5"
- Outer Diameter: 14.7"
- PSI: 30 psi
- Size: 15x6.00-6
- Weight: 5.77 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.