Zoro Homepage

4.00x6 2-ply Rib Tire & Wheel Assembly

  • Mfr # 406DC6-58BB

  • Zoro # G902697626


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Overall Length
13.75
Wheel Width
13.75
Outside Diameter
4.78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406DC6-58BB
Zoro #
G902697626
UPC #
098663010870
Country of Origin
Unknown

Dimensions

Overall Length
13.75
Wheel Width
13.75
Outside Diameter
4.78

Description

4.00 x 6 rib tread tire and wheel assembly for wheelbarrows or carts. 13.7" O.D.; 2-ply rating; 6" hub length; 5/8" axle shaft; 260-lb. capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.