
410/350x4 2-Ply Sawtooth Tire & Wheel Assembly
Mfr # 354DC-SW242
Zoro # G602697612
product price:Â $91.75
/ea
Free Shipping & Returns
Key Features
Overall Length
11
Wheel Width
11
Outside Diameter
3.74
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
354DC-SW242
Zoro #
G602697612
UPC #
098663005470
Country of Origin
Unknown
Dimensions
Overall Length
11
Wheel Width
11
Outside Diameter
3.74
Description
4.10/3.50 x 4 tire and wheel assembly. Sawtooth tread type. 2-ply rating. 10.6" O.D.; 2-1/8" hub length; 5/8" axle shaft (ball bearing); 250-lb. capacity; 2-1/4" offset.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.