Zoro Homepage

4.80x8 4-ply Rib Tire & Wheel Assembly

  • Mfr # 409DC6-58BB

  • Zoro # G702697567


product price: $93.75
/ea
Free Shipping & Returns

Key Features

Overall Length
16
Outside Diameter
6.8
Wheel Width
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409DC6-58BB
Zoro #
G702697567
UPC #
098663012591
Country of Origin
Unknown

Dimensions

Overall Length
16
Outside Diameter
6.8
Wheel Width
16

Description

4.80 x 8 rib tread tire and wheel assembly for wheelbarrows or carts. 16.6" O.D.; 4-ply rating;
6" hub length; 5/8" axle shaft; 560-lb. capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.