Zoro Homepage

8x2.50 Rib Tire & Wheel Assembly

  • Mfr # ZP182RT-2O2

  • Zoro # G602697681


product price: $32.39
/ea

Key Features

Overall Length
8
Outside Diameter
3.45
Wheel Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP182RT-2O2
Zoro #
G602697681
UPC #
098663054539
Country of Origin
Unknown

Dimensions

Overall Length
8
Outside Diameter
3.45
Wheel Width
8

Description

This tire and wheel assembly is an economical alternative with a 400-lb. load capacity.

Size: 8 x 2.50
Tire Type: Rib
Capacity: 400 lb.
Hub Length: 2-1/4"
Axle Shaft: 5/8" w/ ball bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.