Kenda K358 Tire Mounted on Wheel 606DC-TR341I - 15 x 600-6 3-1/4" Hub x 3/4" Bore 2 Ply
- Mfr # 606DC-TR341I
- Zoro # G205174374
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Tire Size
15x6.00-6
Ply
2
For Use With
Kenda Lawn Mowers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 606DC-TR341I
- Zoro #
- G205174374
- UPC #
- 98663015622
- Country of Origin
- China
Dimensions
- Tire Size
- 15x6.00-6
Details
- Ply
- 2
- Item
- Lawn Mower Wheel
- For Use With
- Kenda Lawn Mowers
Description
Martin wheel kenda k358 tire mounted on wheel 606dc-tr341i - 15x600-6 - 3-1/4" hub x 3/4" bore - 2 ply this wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This oem quality wheel was designed specifically as a replacement wheel for the front of many riding mowers. Kenda's turf rider tire is mounted on our welded steel wheel with an industrial ball bearing hub. For performance you can depend on, ride with kenda!! kenda's k358 turf rider is an original equipment design replacement traction tire for all outdoor power equipment. Great grip, but easy on turf. Complete tire and wheel assembly. Hub length: 3-1/4 inch offset | bore: 5/8-inch ball bearing. 2 ply, 365 lbs. Load capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.