Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Speed Solid Rib Cart Tire and Wheel Assembly

  • Mfr # 408DC6U-34BB

  • Zoro # G702697734


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.5
Wheel Width
15.5
Outside Diameter
8.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408DC6U-34BB
Zoro #
G702697734
UPC #
098663037174
Country of Origin
Unknown

Dimensions

Overall Length
15.5
Wheel Width
15.5
Outside Diameter
8.45

Description

If frequent flat tires are giving you headache, here's a tire that will solve your problems. This Low Speed Solid Rib Cart Tire and Wheel Assembly is made of solid foam so it's maintenance free. This tire and wheel assembly pays for itself in no time with no more repairs or costly downtime! This wheel assembly is great for jobsites where nails and other debris can quickly puncture a tire. This tire is ideal on wheelbarrows, mower decks, utility carts and more. This wheel measures 480/400x8 and comes mounted on a heavy-duty steel rim with shielded roller bearings and grease fitting.

Tire specifications:
Size: 480/400 x 8
O.D.: 16"
Width: 4-1/2"
Hub length: 6" Centered
Axle Shaft: 3/4"
Cap#: 480
Tread design: Rib

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.