Zoro Homepage

Rib Tire & Wheel Assembly

  • Mfr # ZP1102RT-2O2

  • Zoro # G202697654


product price: $51.25
/ea

Key Features

Overall Length
9.9
Wheel Width
9.9
Outside Diameter
5.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP1102RT-2O2
Zoro #
G202697654
UPC #
098663054997
Country of Origin
Unknown

Dimensions

Overall Length
9.9
Wheel Width
9.9
Outside Diameter
5.75

Description

This rib tire and wheel assembly is an economical alternative with a 400-lb. load capacity.

Size: 10 x 2.75
Tire Type: Rib
Capacity: 400 lb.
Hub Length: 2-1/4"
Axle Shaft: 5/8" w/ ball bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.