Roll-Tech 10" x 2" Solid Rubber Wheel - Axel Size 3/4"

  • Mfr # SL10-34
  • Zoro # G004986239
product price: 
$
51.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL10-34
Zoro #
G004986239
UPC #
98663079914
Country of Origin
United States

Description

Martin wheel roll-tech 10" x 2" solid rubber wheel sl10-34 - axel size 3/4" replace your worn out, noisy plastic trash container wheels with our quiet, smooth-rolling solid rubber wheels. These wheels are made of solid rubber tires (rib tread) and high density polyethylene (hdpe) rims. The spring loaded snap-lock (snl) mechanism ensures quick installation onto the grooved axle of your trash can - it's a snap. Comes complete with three 1/2" spacers to accommodate a variety of hub-lengths (from 3" to 4-1/2"). 330 lbs. Load capacity per wheel. features: quiet-rolling solid rubber tire mounted on a durable impact-resistant poly hub fits 3/4" axle, and hub length of 3" to 4-1/2" offset each 10" wheel comes with 3 spacers, 1/2" long with 3/4" inside diameter bore. Mounting instructions included non-highway use only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews