Zoro Homepage

Smooth Tire & Wheel Assembly

  • Mfr # 9354DC-U-SM

  • Zoro # G802697603


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8.5
Outside Diameter
5.05
Wheel Width
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9354DC-U-SM
Zoro #
G802697603
UPC #
098663036771
Country of Origin
Unknown

Dimensions

Overall Length
8.5
Outside Diameter
5.05
Wheel Width
8.5

Description

If frequent flat tires are giving you headache, here's a tire that will solve your problems. This Smooth Tire & Wheel Assembly pays for itself with no more repairs or costly downtime!
TIRE SPECIFICATIONS:
Size: 9 x 350-4
O.D.: 9"
Width: 3 1/2"
Hub length: 4" Centered
Axle Shaft: 3/4"
Cap#: 200
Tread design: Smooth

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.