Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing- Ding Spoon Dolly

  • Mfr # 1056

  • Zoro # G5695411


product price: $83.65
/ea
Free Shipping & Returns

Key Features

Type
Spoon
Material
Steel
Weight
4.64 lb
Storage Length
23/4 in
Storage Width
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056
Zoro #
G5695411
UPC #
697950141572
Country of Origin
United States

Dimensions

Storage Length
23/4 in
Storage Width
4-3/4 in
Storage Height
1.63 in

Details

Item
Wing- Ding Spoon Dolly
Type
Spoon
Material
Steel
Weight
4.64 lb

Description

Wing- Ding Spoon Dolly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.