Zoro Homepage

Wr, Comb, Blk, 2-1/16, BLK1191

  • Mfr # BLK1191

  • Zoro # G3300992


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Industrial Black
Head Size
2 1/16 in.
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLK1191
Zoro #
G3300992
UPC #
697950164731
Country of Origin
United States

Dimensions

Head Size
2 1/16 in.

Details

Material
Steel
Finish
Industrial Black
Number of Points
12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.