Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WR DBL BOX15/16"X1" 12PT DBL OFSET LNG

  • Mfr # MTBLK8033C

  • Zoro # G302482655


product price: $86.75
/ea
Free Shipping & Returns

Key Features

Size
1 in
Material
Steel
Finish
Industrial Black
Measurement Type
SAE
Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTBLK8033C
Zoro #
G302482655
UPC #
697950134277
Country of Origin
United States

Dimensions

Size
1 in

Details

Material
Steel
Finish
Industrial Black
Measurement Type
SAE
Points
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.