Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WR RATCHETING BOX 1/4X5/16 12 PT CH

  • Mfr # MTRB810DH

  • Zoro # G202129391


product price: $12.29
/ea

Key Features

Finish
Chrome Plated
Number of Points
12
SAE or Metric
SAE
Material
Steel
Size
1/4 in x 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTRB810DH
Zoro #
G202129391
UPC #
697950136615
Country of Origin
United States

Dimensions

Size
1/4 in x 5/16 in

Details

Finish
Chrome Plated
Number of Points
12
SAE or Metric
SAE
Material
Steel
Item
Ratcheting Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.