Zoro Homepage

WR STRUCTURAL BOX 1" OFST IMP

  • Mfr # MT906B

  • Zoro # G301937668


product price: $38.79
/ea

Key Features

Wrench Material
Steel
Finish
Industrial Black
SAE or Metric
SAE
Size
1 in
Type
Spuds and Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT906B
Zoro #
G301937668
UPC #
697950145334
Country of Origin
United States

Dimensions

Size
1 in

Details

Wrench Material
Steel
Finish
Industrial Black
SAE or Metric
SAE
Type
Spuds and Pins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.