Zoro Homepage

WR STRUCTURAL BOX 11/16 OFST IMP

  • Mfr # MT903

  • Zoro # G401937483


product price: $26.85
/ea

Key Features

Wrench Material
Steel
Finish
Industrial Black
Size
11/16 in
SAE or Metric
SAE
Type
Spuds and Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT903
Zoro #
G401937483
UPC #
697950260839
Country of Origin
United States

Dimensions

Size
11/16 in

Details

Wrench Material
Steel
Finish
Industrial Black
SAE or Metric
SAE
Type
Spuds and Pins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.