
WR STRUCTURAL BOX 11/16 OFST IMP
Mfr # MT907
Zoro # G001937692
product price: $44.29
/eaKey Features
Wrench Material
Steel
Finish
Industrial Black
Size
1-1/16 in
SAE or Metric
SAE
Type
Spuds and Pins
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT907
Zoro #
G001937692
UPC #
697950145358
Country of Origin
United States
Dimensions
Size
1-1/16 in
Details
Wrench Material
Steel
Finish
Industrial Black
SAE or Metric
SAE
Type
Spuds and Pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.