
WR STRUCTURAL BOX 3/4 OFST IMP
Mfr # MT904A
Zoro # G301937439
product price: $31.85
/eaKey Features
Wrench Material
Steel
Finish
Industrial Black
SAE or Metric
SAE
Size
3/4 in
Type
Spuds and Pins
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT904A
Zoro #
G301937439
UPC #
697950145303
Country of Origin
United States
Dimensions
Size
3/4 in
Details
Wrench Material
Steel
Finish
Industrial Black
SAE or Metric
SAE
Type
Spuds and Pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.