
WRBXDBCH5/16X3/8
Mfr # MT9721
Zoro # G301937675
product price: $31.45
/eaKey Features
Finish
Chrome Plated
Head Size
25 mm
Number of Points
12
Wrench Style
Double Box
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT9721
Zoro #
G301937675
UPC #
697950145655
Country of Origin
United States
Dimensions
Head Size
25 mm
Details
Finish
Chrome Plated
Number of Points
12
Wrench Style
Double Box
Measurement Type
SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.