WRENCH 11MM CHECK NUT BLK
Mfr # MT611MM
Zoro # G501964723
product price: $16.35
/eaKey Features
Nut Wrench Size
11 mm
Wrench Material
Steel
Finish
Industrial Black
Type
Checknut
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT611MM
Zoro #
G501964723
UPC #
697950436418
Country of Origin
United States
Dimensions
Nut Wrench Size
11 mm
Details
Wrench Material
Steel
Finish
Industrial Black
Type
Checknut
Measurement Type
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.