Zoro Homepage

WRENCH 1/4" / 5/16" OPEN END

  • Mfr # MT1020

  • Zoro # G901962657


product price: $25.79
/ea

Key Features

Material
Steel
Size
1/4 in x 5/16 in
SAE or Metric
SAE
Finish
Chrome
Type
Open End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT1020
Zoro #
G901962657
UPC #
697950141275
Country of Origin
United States

Dimensions

Size
1/4 in x 5/16 in

Details

Material
Steel
SAE or Metric
SAE
Finish
Chrome
Type
Open End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.