WRENCH 18mm CHECK NUT BLK
Mfr # MT618MM
Zoro # G301964749
product price: $27.15
/eaKey Features
Nut Wrench Size
18 mm
Wrench Material
Steel
Finish
Industrial Black
Type
Checknut
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MT618MM
Zoro #
G301964749
UPC #
697950436487
Country of Origin
United States
Dimensions
Nut Wrench Size
18 mm
Details
Wrench Material
Steel
Finish
Industrial Black
Type
Checknut
Measurement Type
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.