Zoro Homepage

WRENCH COMB CH 1-9/16" 12 PT LONG

  • Mfr # MT1178A

  • Zoro # G401962201


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome Plated
Head Size
16 mm
Wrench Style
Combination
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT1178A
Zoro #
G401962201
UPC #
697950452586
Country of Origin
United States

Dimensions

Head Size
16 mm

Details

Finish
Chrome Plated
Wrench Style
Combination
Measurement Type
SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.