WRENCH COMBCH20MM 112 PT LONG
Mfr # MT1120MM
Zoro # G401962041
product price: $34.15
/eaKey Features
Finish
Chrome Plated
Head Size
20 mm
Wrench Style
Combination
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT1120MM
Zoro #
G401962041
UPC #
697950260266
Country of Origin
United States
Dimensions
Head Size
20 mm
Details
Finish
Chrome Plated
Wrench Style
Combination
Measurement Type
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.