Zoro Homepage

WRENCH COMBINATION - COMBINATION

  • Mfr # 1130MM

  • Zoro # G911579210


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Chrome
Head Size
30MM
Head Offset Angle
15 degree
Number of Points
12 point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1130MM
Zoro #
G911579210
UPC #
697950260341
Country of Origin
United States

Dimensions

Head Size
30MM

Details

Material
Steel
Finish
Chrome
Head Offset Angle
15 degree
Number of Points
12 point

Description

N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.