Zoro Homepage

WRENCH COMBINATION - COMBINATION

  • Mfr # BLK1173

  • Zoro # G011579288


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Industrial Black
Head Size
1 1/4 in.
Head Offset Angle
15 degree
Number of Points
12 point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLK1173
Zoro #
G011579288
UPC #
697950134147
Country of Origin
United States

Dimensions

Head Size
1 1/4 in.

Details

Material
Steel
Finish
Industrial Black
Head Offset Angle
15 degree
Number of Points
12 point

Description

N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.