Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WRENCH DBL OE CR -1- 1/16"X1-1/4

  • Mfr # MT1037

  • Zoro # G901964361


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Size
1-1/16 in x 1 1/4 in
SAE or Metric
SAE
Type
Open End
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT1037
Zoro #
G901964361
UPC #
697950141435
Country of Origin
United States

Dimensions

Size
1-1/16 in x 1 1/4 in

Details

Material
Steel
SAE or Metric
SAE
Type
Open End
Finish
Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.