Zoro Homepage

WRENCH DBL OE CR 11/16 x 3/4

  • Mfr # MT1029B

  • Zoro # G001963998


product price: $40.15
/ea

Key Features

Material
Steel
Size
11/16 in x 3/4 in
SAE or Metric
SAE
Type
Open End
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT1029B
Zoro #
G001963998
UPC #
697950141336
Country of Origin
United States

Dimensions

Size
11/16 in x 3/4 in

Details

Material
Steel
SAE or Metric
SAE
Type
Open End
Finish
Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.