
WRENCH ENGINEERS 3-3/8" IMP
Mfr # MT18A
Zoro # G301963766
product price: $896.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Size
3-3/8 in
SAE or Metric
SAE
Finish
Industrial Black
Type
Open End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MT18A
Zoro #
G301963766
UPC #
697950142944
Country of Origin
United States
Dimensions
Size
3-3/8 in
Details
Material
Steel
SAE or Metric
SAE
Finish
Industrial Black
Type
Open End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.