Zoro Homepage

WRENCH HYDRAULIC 11MMX11 DBL ANGL CH

  • Mfr # MT3711MM

  • Zoro # G501963740


product price: $19.69
/ea

Key Features

Material
Steel
Size
11 mm
SAE or Metric
Metric
Finish
Chrome Plated
Type
Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT3711MM
Zoro #
G501963740
UPC #
697950957548
Country of Origin
United States

Dimensions

Size
11 mm

Details

Material
Steel
SAE or Metric
Metric
Finish
Chrome Plated
Type
Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.