
WRENCH HYDRAULIC 34MMX34MM DBL ANGL CH
Mfr # MT3734MM
Zoro # G601964241
product price: $55.89
/eaKey Features
Material
Steel
Size
34 mm
SAE or Metric
Metric
Finish
Chrome Plated
Type
Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT3734MM
Zoro #
G601964241
UPC #
697950959078
Country of Origin
United States
Dimensions
Size
34 mm
Details
Material
Steel
SAE or Metric
Metric
Finish
Chrome Plated
Type
Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.