Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WRENCH OE DBL CR 1-1/4 x 1-5/16

  • Mfr # MT1039B

  • Zoro # G301964121


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Size
1-1/4 x 1-5/16 in
SAE or Metric
SAE
Type
Open End
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT1039B
Zoro #
G301964121
UPC #
697950141473
Country of Origin
United States

Dimensions

Size
1-1/4 x 1-5/16 in

Details

Material
Steel
SAE or Metric
SAE
Type
Open End
Finish
Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.