
WRENCH OEDBLCR1-5/16X1-1/2
Mfr # MT1039A
Zoro # G901964408
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Size
1-5/16 in x 1 1/2 in
SAE or Metric
SAE
Finish
Chrome
Type
Open End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT1039A
Zoro #
G901964408
UPC #
697950141466
Country of Origin
United States
Dimensions
Size
1-5/16 in x 1 1/2 in
Details
Material
Steel
SAE or Metric
SAE
Finish
Chrome
Type
Open End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.