
Wrench Set, 3/8" dia.
Mfr # BC8K
Zoro # G5695037
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Type
Crowfoot Set
Material
Steel
Weight
1.34 lb
Storage Length
10.19 in
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BC8K
Zoro #
G5695037
UPC #
697950374932
Country of Origin
United States
Dimensions
Storage Length
10.19 in
Storage Width
3-1/4 in
Storage Height
2.63 in
Drive Size
3/8 in
Details
Item
Wrench Set,3/8" dia.
Type
Crowfoot Set
Material
Steel
Weight
1.34 lb
Measurement Type
SAE
Number of Points
12
Socket Finish
Chrome
Description
Wrench Set,3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.