Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WRENCH SET COMB 11PC SET SAE CH

  • Mfr # MTC11K

  • Zoro # G501962392


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome Plated
Measurement Type
SAE
Wrench Style
Combination Set
Material
Steel
Number of Pieces
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTC11K
Zoro #
G501962392
UPC #
697950134789
Country of Origin
United States

Details

Finish
Chrome Plated
Measurement Type
SAE
Wrench Style
Combination Set
Material
Steel
Number of Pieces
11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.