Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WRENCH SET COMB 14PC SAE CHROME

  • Mfr # MTC14K

  • Zoro # G001962007


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome Plated
Measurement Type
SAE
Material
Steel
Wrench Style
Combination Set
Number of Pieces
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTC14K
Zoro #
G001962007
UPC #
697950134826
Country of Origin
United States

Details

Finish
Chrome Plated
Measurement Type
SAE
Material
Steel
Wrench Style
Combination Set
Number of Pieces
14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.