
WRENCH SETS - SOCKETS
Mfr # BC13KM
Zoro # G611579176
product price: $689.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
13
Drive Size
3/8 in.
Finish
Chrome
Includes
clip rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC13KM
Zoro #
G611579176
UPC #
697950745633
Country of Origin
United States
Dimensions
Drive Size
3/8 in.
Details
Number of Pieces
13
Finish
Chrome
Includes
clip rail
Description
N/A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.