
MartinYale, Model 1217a Medium-Duty Autofolder, 12,000 Sheets/hour (Discontinued)
- Mfr # 1811
- Zoro # G810815662
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1811
Zoro #
G810815662
UPC #
11991118117
Country of Origin
United States
Dimensions
Width
41in
Height
14in
Length
19.5in
Minimum Paper Length
5in
Minimum Paper Width
5in
Maximum Paper Length
18in
Maximum Paper Width
11.75in
Details
Item
Paper Folding Machine
Speed
12000 Sheets/Hour
Color
Gray
Description
The 1811 paper folding machine fills the gap between larger standalone and smaller desktop models, making it ideal for mail-rooms, offices, churches, schools, businesses and associations. Fast and reliable, it automatically feeds, folds and collects up to 12,000 sheets per hour. Fully enclosed, manually adjustable fold tables ensure quieter operation and improved operator safety. Fully automated, its large rubber rollers deliver consistent, trouble-free feeding, and its durable conveyor belts create easy-to-handle, fanned stacks. Adjustable first 2in to 11.5in and second 1.5in to 5.75in folds provide the flexibility you need to accommodate a wide range of applications. Manual bypass allows you to fold stapled sets of up to five sheets. Onboard feed table holds up to 300 sheets of 20 lb bond. Number of Folds: 7; Fold Types: Letter; Half; Z; Double Parallel; Gate; Engineering; Church; Folder Speed - Sheets per Hour: 12,000; Paper Feeder Type: Automatic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.