
MartinYale, Model Automatic Electric Letter Opener, 10 1/2in, Gray (Discontinued)
- Mfr # 1632
- Zoro # G010815660
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1632
Zoro #
G010815660
UPC #
11991020700
Country of Origin
Taiwan, Province of China
Dimensions
Width
13.8in
Depth
10.5in
Height
5.8in
Stack Height
1.75in
Details
Item
Electric Letter Opener
Color
Gray
Features
Enclosed Blades
Speed
7000 Envelops per Hour
Form Factor
Desktop
Description
Ideal for environments processing moderate- to high mail volumes. Automatically feeds, opens and collects a 1 3/4in tall stack of standard size business envelopes up to 7,000 per hour. Hands-free operation, place envelopes in position and turn machine on. Blades are fully enclosed to protect fingers. Nonskid feet. Ideal for mid-size to large businesses and mailrooms. All new letter catch tray included. Blade Type: Concealed; Blade Material: Steel; Length: 10.5in; Height: 6in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.