
MartinYale, Model Ease-Of-Use Tabletop Autofolder, 9000 Sheets/hour (Discontinued)
- Mfr # 1611
- Zoro # G910815661
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1611
Zoro #
G910815661
UPC #
11991016116
Country of Origin
United States
Dimensions
Depth
32.5in
Height
15.2in
Width
15.5in
Minimum Paper Width
3.50in
Maximum Paper Length
14in
Minimum Paper Length
5in
Maximum Paper Width
8.50in
Details
Item
Paper Folding Machine
Speed
9000 Sheets/Hour
Features
Auto Shutoff
Fold Types
Right Angle Fold
Color
Charcoal
Stack Capacity
150
Description
Easy-to-use model ideal for mailrooms and offices with frequent medium to large size jobs. High speed machine automatically feeds and folds a stack of documents up to 8 1/2 x 14. Precision paper skew adjustment. Stapled sets of up to four sheets can be folded by hand-feeding the document into the feed table bypass. No fanning needed and the retarder is self-adjusting. Number of Folds: 6; Fold Types: Letter; Half; Z; Double Parallel; Gate; Church; Folder Speed - Sheets per Hour: 9,000; Paper Feeder Type: Manual.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.