
MartinYale, Model Handheld Battery Operated Letter Opener, 1 3/4in, Black (Discontinued)
- Mfr # 1624
- Zoro # G110792137
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1624
Zoro #
G110792137
UPC #
11991020656
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.3in
Depth
2.4in
Height
1.8in
Battery Size
AA
Details
Item
Electric Letter Opener
Color
Black
Features
Portable
Form Factor
Handheld
Number of Batteries Supported
4
Description
Safe, portable design. Compact size of 5 1/4inw x 1 3/4inl x 2 3/8in h. Ideal for home, office or briefcase. Fully enclosed blades protect fingers. Automatically activates when envelope is inserted. Uses four AA batteries sold separately. Blade Type: Concealed; Blade Material: Steel; Length: 1.75in; Height: 2.38in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.