Premier Martin Yale LMS1 Moistener/Sealer All-in-One

  • Mfr # LMS1

  • Zoro # G703981269


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Color
Dark Gray
Width
4.5"
Height
4.2"
Length
8.3"
Outside Length
8.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMS1
Zoro #
G703981269
UPC #
11991701005
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5"
Height
4.2"
Length
8.3"
Outside Length
8.3 in

Details

Item
Envelope Moistener/Sealer Machine
Color
Dark Gray

Description

  • Moistens and seals envelopes in one simple pass.
  • No more licking and hand sealing envelopes.
  • Easy fill top access reservoir.
  • Enclosed housing prevents splashing and protects water supply from evaporation.
  • Accommodates most envelope sizes.
  • Moistener Size: 8-1/4" x 4-1/5" x 4-3/16".
  • Color: Charcoal.
  • Material: Plastic.
  • Quantity: 1 each.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.