Premier Martin Yale T15 SharpCut 15-Sheet Paper Trimmer Wood Base 17 1/2 x 12

  • Mfr # T15

  • Zoro # G603713939


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Cutting Length
15"
Sheet Capacity
15
Blade Material
Stainless Steel
Cutter Base Material
Wood
Height
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T15
Zoro #
G603713939
UPC #
11991999150
Country of Origin
United States

Dimensions

Cutting Length
15"
Height
0.5"
Width
12"
Depth
15.8"

Details

Item
Trimmer
Sheet Capacity
15
Blade Material
Stainless Steel
Cutter Base Material
Wood
Color
Wood Grain
Features
Self-sharpening
Cutting Style
Straight

Description

  • The hardened self-sharpening Stainless Steel blade and multitude of safety features makes this trimmer a cut above.
  • Includes a patented automatic blade latch lock.
  • Finger guard protects the entire length of the blade.
  • Torsion spring prevents blade from falling.
  • Permanent 1/2" grid and dual standard and metric rulers.
  • 1/2" thick wood base.
  • All sheet capacities are based on 20-lb. bond.
  • Trimmer Board Type: Bypass.
  • Sheet Capacity: 15.
  • Cut Length: 15".
  • Trimmer Board Special.
  • Alignment Grid.
  • Sharpcut 15-sheet trimmer 12 x 17-1/2 wood base Stainless Steel blade 15 cut.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.